3 pieces in stock at Vaughan, ON as of 8:27 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 8:27 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length | 8 in |
Weight | 440 g |
Soft Wire Diameter | 6 mm |
Medium Wire Diameter | 4 mm |
Hard Wire Diameter | 3.5 mm |
Piano Wire Diameter | 3 mm |
EAN | 4024835200516 |
Comfortable grip |
Inductively hardened precision cutting edges |
Lever transfer for high performance cutting with less effort |
Chrome vanadium electric steel is oil-hardened and tempered for heavy-duty use |
Forged steel construction offers lasting durability |
For cutting off and removing bolts pins, nails and wire |
Product not yet rated.